
Round Rocker, 3P SPDT ON-OFF-ON
Mfr # RA1-1F-DC-2-B
Zoro # G216178842
product price: $2.95
/eaSold in multiples of 4 for $11.80
Key Features
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Switch Function
ON-OFF-ON
Terminals
3
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA1-1F-DC-2-B
Zoro #
G216178842
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Item
Round Rocker Switch
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Switch Function
ON-OFF-ON
Terminals
3
Contact Form
SPDT
Standards
cURus
DC Contact Rating
16 A (AC)
AC Voltage Rating
125V AC
Illuminated
Non-illuminated
Number of Positions
3
Series
RA
DC Voltage Rating
28V DC
Mounting Type
Panel Mount - Snap-In
Pole Throw Configuration
SPDT
AC Current Rating
28 A
Terminals Style
Quick Connect - 0.187"
DC Current Rating
20 A
Agency Compliance
cURus
Switch Type
Rocker Switch
Number of Terminals
3
Illuminated / Non-Illuminated
Non-illuminated
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.