Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Rocker, 3P SPDT ON-OFF-ON

  • Mfr # RA1-1H-DC-2-B

  • Zoro # G616178886


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

AC Contact Rating
20 A (DC)
Contact Form
SPDT
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1-1H-DC-2-B
Zoro #
G616178886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

AC Contact Rating
20 A (DC)
Contact Form
SPDT
Connection
Quick Connect - 0.187"
Item
Round Rocker Switch
DC Contact Rating
16 A (AC)
Terminals
3
Switch Function
ON-OFF-(ON)
Standards
cURus
Series
RA
Number of Positions
3
AC Voltage Rating
125V AC
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
DC Voltage Rating
28V DC
Number of Terminals
3
Switch Type
Rocker Switch
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.187"
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
28 A
Pole Throw Configuration
SPDT
Agency Compliance
cURus

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.