Zoro Homepage

Round Rocker, 3P SPST OFF-ON, Blue LED

  • Mfr # RA6-1A-DC-2-UL

  • Zoro # G316178971


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Switch Function
OFF-ON
Contact Form
SPST
Connection
Quick Connect - 0.187"
AC Contact Rating
20 A (DC)
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA6-1A-DC-2-UL
Zoro #
G316178971
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Switch Function
OFF-ON
Contact Form
SPST
Item
Round Rocker Switch
Connection
Quick Connect - 0.187"
AC Contact Rating
20 A (DC)
Terminals
3
Illuminated
Illuminated
Series
RA
Number of Positions
2
Illumination Color
Blue
DC Voltage Rating
14V DC
Mounting Type
Panel Mount - Snap-In
DC Current Rating
20 A
AC Current Rating
14 A
Number of Terminals
3
Terminals Style
Quick Connect - 0.187"
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.