
Round Rocker, 3P SPST OFF-ON, Red LED
Mfr # RA6-1A-DC-2-RL
Zoro # G216178972
product price: $3.05
/eaSold in multiples of 3 for $9.15
Key Features
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Contact Form
SPST
Terminals
3
AC Contact Rating
20 A (DC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RA6-1A-DC-2-RL
Zoro #
G216178972
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Item
Round Rocker Switch
Contact Form
SPST
Terminals
3
AC Contact Rating
20 A (DC)
Number of Positions
2
DC Voltage Rating
14V DC
Illumination Color
Red
Series
RA
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
DC Current Rating
20 A
Number of Terminals
3
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.187"
AC Current Rating
14 A
Illuminated / Non-Illuminated
Illuminated
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.