Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Rocker, 3P SPST OFF-ON, Red LED

  • Mfr # RAS2-1A-DC-2-RL

  • Zoro # G216179009


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS2-1A-DC-2-RL
Zoro #
G216179009
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Item
Round Rocker Switch
Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Contact Form
SPST
Connection
Quick Connect - 0.187"
Terminals
3
Number of Positions
2
DC Voltage Rating
12V DC
Illumination Color
Red
Mounting Type
Panel Mount - Snap-In
Series
RAS
Illuminated
Illuminated
AC Current Rating
12 A
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.187"
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Number of Terminals
3

Description

Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.