Round Rocker, 3P SPST OFF-ON, Red LED
Mfr # RB5-1A-DC-2-RL
Zoro # G916179002
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Contact Form
SPST
AC Contact Rating
20 A (DC)
Terminals
3
Connection
Quick Connect - 0.187"
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB5-1A-DC-2-RL
Zoro #
G916179002
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Contact Form
SPST
AC Contact Rating
20 A (DC)
Terminals
3
Connection
Quick Connect - 0.187"
Item
Round Rocker Switch
Switch Function
OFF-ON
Series
RB
DC Voltage Rating
14V DC
Number of Positions
2
Illumination Color
Red
Mounting Type
Panel Mount - Bushing
Illuminated
Illuminated
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPST
Number of Terminals
3
DC Current Rating
20 A
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.187"
AC Current Rating
14 A
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.