
Round Rocker, 6P DPDT ON-OFF-ON, w/ print
Mfr # RA1-2F-DC-2-B-5
Zoro # G116178966
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Standards
cURus
AC Contact Rating
10 A (DC)
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Switch Function
ON-OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA1-2F-DC-2-B-5
Zoro #
G116178966
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Standards
cURus
AC Contact Rating
10 A (DC)
DC Contact Rating
16 A (AC)
Connection
Quick Connect - 0.187"
Switch Function
ON-OFF-ON
Contact Form
DPDT
Terminals
6
Item
Round Rocker Switch
Mounting Type
Panel Mount - Snap-In
Illuminated
Non-illuminated
Series
RA
DC Voltage Rating
28V DC
AC Voltage Rating
125V AC
Number of Positions
3
Number of Terminals
6
AC Current Rating
28 A
Pole Throw Configuration
DPDT
Terminals Style
Quick Connect - 0.187"
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
DC Current Rating
10 A
Description
Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.