Zoro Homepage

RV 7-Pole Nylon Connector, Socket, Blade Terminals

  • Mfr # TC7W3-SC2-N

  • Zoro # G816179058


product price: $16.09
/ea

Key Features

Type
Receptacle, Male Pins
Gender
Socket (Female)
Number of Poles
7-Pole RV
Series
TC7W
DC Voltage Rating
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC7W3-SC2-N
Zoro #
G816179058
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Trailer Connector
Type
Receptacle, Male Pins
Gender
Socket (Female)
Number of Poles
7-Pole RV
Series
TC7W
DC Voltage Rating
12V DC
Connector Type
Receptacle, Male Pins

Description

Trailer Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.