Zoro Homepage

Sealed Rocker IP56, 3P SPST OFF-ON, Green Bulb

  • Mfr # SRB2-1A-DC-1-GNL

  • Zoro # G816178921


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

IP Rating
IP 56
Switch Function
OFF-ON
Contact Form
SPST
Terminals
3
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB2-1A-DC-1-GNL
Zoro #
G816178921
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

IP Rating
IP 56
Switch Function
OFF-ON
Contact Form
SPST
Terminals
3
Item
Sealed Rocker (IP56) Switch
AC Contact Rating
21 A (DC)
Standards
cURus
Connection
Quick Connect - 0.250"
Series
SRB
Illumination Color
Green
DC Voltage Rating
14V DC
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
AC Current Rating
14 A
Terminals Style
Quick Connect - 0.250"
Agency Compliance
cURus
Pole Throw Configuration
SPST
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
3
DC Current Rating
21 A

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.