
Sealed Rocker IP56, 4P SPDT ON-OFF-ON, Red/Green Bulbs
Mfr # SRB3-1F-DC-1-RGL
Zoro # G116178867
product price: $11.55
/eaKey Features
IP Rating
IP 56
Standards
cURus
AC Contact Rating
21 A (DC)
Terminals
4
Switch Function
ON-OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRB3-1F-DC-1-RGL
Zoro #
G116178867
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.44 in x 0.83 in
Details
IP Rating
IP 56
Standards
cURus
AC Contact Rating
21 A (DC)
Terminals
4
Switch Function
ON-OFF-ON
Contact Form
SPDT
Connection
Quick Connect - 0.250"
Item
Sealed Rocker (IP56) Switch
DC Voltage Rating
14V DC
Number of Positions
3
Mounting Type
Panel Mount - Snap-In
Illuminated
Illuminated
Illumination Color
Red/Green
Series
SRB
DC Current Rating
21 A
AC Current Rating
14 A
Switch Type
Rocker Switch
Agency Compliance
cURus
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
4
Terminals Style
Quick Connect - 0.250"
Pole Throw Configuration
SPDT
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.