Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Rocker IP56, 6P DPDT ON-OFF-ON

  • Mfr # SRB1-2G-DC-1-NN

  • Zoro # G016178844


product price: $12.65
/ea

Key Features

Terminals
6
Switch Function
(ON)-OFF-(ON)
IP Rating
IP 56
Standards
cURus
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRB1-2G-DC-1-NN
Zoro #
G016178844
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

Terminals
6
Switch Function
(ON)-OFF-(ON)
IP Rating
IP 56
Standards
cURus
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
DPDT
Item
Sealed Rocker (IP56) Switch
DC Contact Rating
20 A (AC)
AC Voltage Rating
125V AC
DC Voltage Rating
28V DC
Number of Positions
3
Mounting Type
Panel Mount - Snap-In
Series
SRB
Illuminated
Non-illuminated
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
6
DC Current Rating
21 A
AC Current Rating
28 A
Switch Type
Rocker Switch
Pole Throw Configuration
DPDT

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.