
Sealed Rocker IP56 Flat, 2P SPST OFF-ON
Mfr # SRC1-1B-DC-1-B
Zoro # G616178909
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Contact Form
SPST
AC Contact Rating
20 A (DC)
Switch Function
OFF-(ON)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC1-1B-DC-1-B
Zoro #
G616178909
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.45 in x 0.6 in
Details
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Contact Form
SPST
AC Contact Rating
20 A (DC)
Item
Sealed Rocker (IP56) Switch
Switch Function
OFF-(ON)
Terminals
2
DC Contact Rating
20 A (AC)
Illuminated
Non-illuminated
Number of Positions
2
Series
SRC
DC Voltage Rating
24V DC
AC Voltage Rating
125V AC
Mounting Type
Panel Mount - Snap-In
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
2
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
AC Current Rating
24 A
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.