Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Rocker IP56 Flat, 3P SPDT ON-OFF-ON

  • Mfr # SRC1-1G-DC-1-B

  • Zoro # G116178935


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Standards
cURus
Contact Form
SPDT
Terminals
3
DC Contact Rating
20 A (AC)
IP Rating
IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRC1-1G-DC-1-B
Zoro #
G116178935
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
1.45 in x 0.6 in

Details

Standards
cURus
Contact Form
SPDT
Terminals
3
DC Contact Rating
20 A (AC)
Item
Sealed Rocker (IP56) Switch
IP Rating
IP 56
Switch Function
(ON)-OFF-(ON)
Connection
Quick Connect - 0.250"
AC Contact Rating
20 A (DC)
DC Voltage Rating
24V DC
AC Voltage Rating
125V AC
Series
SRC
Illuminated
Non-illuminated
Number of Positions
3
Mounting Type
Panel Mount - Snap-In
Agency Compliance
cURus
DC Current Rating
20 A
Switch Type
Rocker Switch
Number of Terminals
3
AC Current Rating
24 A
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.250"

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.