Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Rocker IP56 Flat, 3P SPST OFF-ON, Blue LED

  • Mfr # SRC2-1A-DC-1-UL

  • Zoro # G816178938


product price: $8.05
/ea
Sold in multiples of 2 for $16.10

Key Features

Contact Form
SPST
IP Rating
IP 56
Switch Function
OFF-ON
Standards
cURus
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRC2-1A-DC-1-UL
Zoro #
G816178938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.45 in x 0.6 in

Details

Item
Sealed Rocker (IP56) Switch
Contact Form
SPST
IP Rating
IP 56
Switch Function
OFF-ON
Standards
cURus
Terminals
3
AC Contact Rating
21 A (DC)
Connection
Quick Connect - 0.250"
DC Voltage Rating
14V DC
Illumination Color
Blue
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Series
SRC
Number of Positions
2
AC Current Rating
14 A
Number of Terminals
3
Pole Throw Configuration
SPST
Agency Compliance
cURus
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Illuminated
DC Current Rating
21 A
Switch Type
Rocker Switch

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.