
Sealed Rocker IP56 Flat, 3P SPST OFF-ON, Red LED
Mfr # SRC2-1A-DC-1-RL
Zoro # G816178952
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Contact Form
SPST
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Standards
cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRC2-1A-DC-1-RL
Zoro #
G816178952
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.45 in x 0.6 in
Details
Contact Form
SPST
Switch Function
OFF-ON
Connection
Quick Connect - 0.250"
IP Rating
IP 56
Standards
cURus
Item
Sealed Rocker (IP56) Switch
Terminals
3
AC Contact Rating
21 A (DC)
Illuminated
Illuminated
DC Voltage Rating
14V DC
Series
SRC
Number of Positions
2
Mounting Type
Panel Mount - Snap-In
Illumination Color
Red
Illuminated / Non-Illuminated
Illuminated
Switch Type
Rocker Switch
AC Current Rating
14 A
Pole Throw Configuration
SPST
Number of Terminals
3
Agency Compliance
cURus
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.