Zoro Homepage

Sealed Rocker IP56 Waved, 2P SPST OFF-ON, w/ print

  • Mfr # SRA1-1A-DC-1-NN-2

  • Zoro # G216178873


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

DC Contact Rating
16 A (AC)
Standards
cURus
AC Contact Rating
21 A (DC)
Terminals
2
IP Rating
IP 56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA1-1A-DC-1-NN-2
Zoro #
G216178873
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

DC Contact Rating
16 A (AC)
Standards
cURus
AC Contact Rating
21 A (DC)
Terminals
2
IP Rating
IP 56
Switch Function
OFF-ON
Item
Sealed Rocker (IP56) Waved Switch
Contact Form
SPST
Connection
Quick Connect - 0.250"
Illuminated
Non-illuminated
Number of Positions
2
DC Voltage Rating
28V DC
AC Voltage Rating
125V AC
Mounting Type
Panel Mount - Snap-In
Series
SRA
Illuminated / Non-Illuminated
Non-illuminated
Agency Compliance
cURus
Switch Type
Rocker Switch
Terminals Style
Quick Connect - 0.250"
Number of Terminals
2
AC Current Rating
28 A
Pole Throw Configuration
SPST
DC Current Rating
21 A

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.