
Sealed Rocker IP56 Waved, 4P SPDT ON-OFF-ON, Red/Green LEDs
Mfr # SRA2-1F-DC-1-RG
Zoro # G316178933
product price: $15.15
/eaKey Features
AC Contact Rating
21 A (DC)
IP Rating
IP 56
Terminals
4
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRA2-1F-DC-1-RG
Zoro #
G316178933
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.44 in x 0.83 in
Details
AC Contact Rating
21 A (DC)
IP Rating
IP 56
Terminals
4
Connection
Quick Connect - 0.250"
Item
Sealed Rocker (IP56) Waved Switch
Contact Form
SPDT
Switch Function
ON-OFF-ON
Standards
cURus
Series
SRA
DC Voltage Rating
14V DC
Number of Positions
3
Illumination Color
Red/Green
Illuminated
Illuminated
Mounting Type
Panel Mount - Snap-In
Agency Compliance
cURus
Switch Type
Rocker Switch
Number of Terminals
4
DC Current Rating
21 A
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Terminals Style
Quick Connect - 0.250"
Description
Sealed Rocker IP56
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.