Zoro Homepage

Sealed Rocker IP56 Waved, 4P SPDT ON-ON, Red/Green LEDs

  • Mfr # SRA2-1D-DC-1-RG

  • Zoro # G116178980


product price: $14.85
/ea

Key Features

Standards
cURus
Connection
Quick Connect - 0.250"
Contact Form
SPDT
AC Contact Rating
21 A (DC)
Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA2-1D-DC-1-RG
Zoro #
G116178980
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.44 in x 0.83 in

Details

Standards
cURus
Connection
Quick Connect - 0.250"
Item
Sealed Rocker (IP56) Waved Switch
Contact Form
SPDT
AC Contact Rating
21 A (DC)
Terminals
4
IP Rating
IP 56
Switch Function
ON-ON
Illuminated
Illuminated
Series
SRA
Illumination Color
Red/Green
DC Voltage Rating
14V DC
Mounting Type
Panel Mount - Snap-In
Number of Positions
2
Switch Type
Rocker Switch
Number of Terminals
4
Terminals Style
Quick Connect - 0.250"
Agency Compliance
cURus
AC Current Rating
14 A
DC Current Rating
21 A
Illuminated / Non-Illuminated
Illuminated
Pole Throw Configuration
SPDT

Description

Sealed Rocker IP56

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.