Zoro Homepage

Snap-In Push Button, 2P SPST OFF-ON, IP65

  • Mfr # PB-1A-DC-2-B

  • Zoro # G716178823


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
20.32 mm
Terminal Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-1A-DC-2-B
Zoro #
G716178823
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
20.32 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Quick Connect
Terminals
2
AC Contact Rating
20 A (DC)
Mounting
Panel Mount - Snap-In
DC Contact Rating
10 A (AC)
IP Rating
IP 65
Input Voltage
14V DC; 125V AC
Contact Form
SPST
Illuminated / Non-Illuminated
Non-illuminated
Switch Function
OFF-ON
Series
PB
Number of Positions
2
Number of Terminals
2
DC Current Rating
20 A
DC Voltage Rating
14V DC
Pole Throw Configuration
SPST
Switch Type
Push Switch
AC Voltage Rating
125V AC
AC Current Rating
14 A
Terminals Style
Quick Connect - 0.187"

Description

Snap-In Push Button

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.