Zoro Homepage

Snap-In Push Button, 4P DPST OFF-ON, IP65

  • Mfr # PB-2A-DC-2-B

  • Zoro # G016178806


product price: $6.05
/ea
Sold in multiples of 2 for $12.10

Key Features

Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
0.80 in
Terminal Connection
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-2A-DC-2-B
Zoro #
G016178806
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
0.80 in

Details

Item
Push Button Operator
Push Button Style
Push Switch
Action
Momentary Pull / Maintained Push
Operator Illumination
Non-Illuminated
Terminal Connection
Quick Connect
Switch Function
OFF-ON
Mounting
Panel Mount - Snap-In
Series
PB
IP Rating
IP 65
DC Contact Rating
10 A (AC)
Contact Form
DPST
Input Voltage
14V DC; 125V AC
AC Contact Rating
20 A (DC)
Terminals
4
Illuminated / Non-Illuminated
Non-illuminated
Number of Positions
2
Number of Terminals
4
DC Current Rating
20 A
AC Current Rating
14 A
Switch Type
Push Switch
AC Voltage Rating
125V AC
Terminals Style
Quick Connect - 0.187"
Pole Throw Configuration
DPST
DC Voltage Rating
14V DC

Description

Snap-In Push Button IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.