Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-In Push Button, 4P SPST OFF-ON, Red LED, IP65

  • Mfr # PB-1A-DC-2-RIL

  • Zoro # G916178821


product price: $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
20.32 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB-1A-DC-2-RIL
Zoro #
G916178821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Diameter
20.32 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Terminal Connection
Quick Connect
Contact Form
SPST
Illuminated / Non-Illuminated
Illuminated
Series
PB
Input Voltage
14V DC
Switch Function
OFF-ON
Mounting
Panel Mount - Snap-In
AC Contact Rating
20 A (DC)
Terminals
4
IP Rating
IP 65
Number of Positions
2
Illumination Color
Red
Terminals Style
Quick Connect - 0.187"
AC Current Rating
14 A
DC Current Rating
20 A
Switch Type
Push Switch
Number of Terminals
4
DC Voltage Rating
14V DC
Pole Throw Configuration
SPST

Description

Snap-In Push Button IP65

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.