
Socket Boot
Mfr # TC-B
Zoro # G216179030
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Type
Socket boot
DC Voltage Rating
12V DC
Number of Poles
7-Pole
Series
TC7
Connector Type
Socket boot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-B
Zoro #
G216179030
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Type
Socket boot
Item
Trailer Connector
DC Voltage Rating
12V DC
Number of Poles
7-Pole
Series
TC7
Connector Type
Socket boot
Description
Socket Boot
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.