
Square Actuator-Round Rocker, 2P SPST OFF-ON, w/ print
Mfr # RB1-1A-DC-2-B-3
Zoro # G916178852
product price: $2.65
/eaSold in multiples of 3 for $7.95
Key Features
Contact Form
SPST
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
Switch Function
OFF-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB1-1A-DC-2-B-3
Zoro #
G916178852
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Contact Form
SPST
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.187"
Item
Square Actuator-Round Rocker Switch
DC Contact Rating
16 A (AC)
Switch Function
OFF-ON
Terminals
2
Illuminated
Non-illuminated
Mounting Type
Panel Mount - Bushing
Number of Positions
2
Series
RB
AC Voltage Rating
125V AC
DC Voltage Rating
14V DC
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.187"
DC Current Rating
20 A
Switch Type
Rocker Switch
Number of Terminals
2
AC Current Rating
14 A
Description
Square Actuator, Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.