Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Actuator-Round Rocker, 3P SPDT ON-OFF-ON

  • Mfr # RB1-1G-DC-2-B

  • Zoro # G316178827


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Contact Form
SPDT
Terminals
3
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
AC Contact Rating
20 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1-1G-DC-2-B
Zoro #
G316178827
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in

Details

Contact Form
SPDT
Terminals
3
Item
Square Actuator-Round Rocker Switch
Connection
Quick Connect - 0.187"
DC Contact Rating
16 A (AC)
AC Contact Rating
20 A (DC)
Switch Function
(ON)-OFF-(ON)
Mounting Type
Panel Mount - Bushing
Series
RB
AC Voltage Rating
125V AC
DC Voltage Rating
14V DC
Illuminated
Non-illuminated
Number of Positions
3
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Rocker Switch
AC Current Rating
14 A
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.187"
Number of Terminals
3

Description

Square Actuator, Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.