
Square Actuator-Round Rocker, 3P SPST OFF-ON, Amber LED
Mfr # RB2-1A-DC-2-AL
Zoro # G016178868
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Terminals
3
Connection
Quick Connect - 0.187"
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB2-1A-DC-2-AL
Zoro #
G016178868
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.8 inch Dia
Panel Cutout Diameter
0.8 in
Details
Item
Square Actuator-Round Rocker Switch
Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Terminals
3
Connection
Quick Connect - 0.187"
Contact Form
SPST
Series
RB
Number of Positions
2
DC Voltage Rating
14V DC
Illuminated
Illuminated
Mounting Type
Panel Mount - Bushing
Illumination Color
Amber
AC Current Rating
14 A
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Illuminated
Terminals Style
Quick Connect - 0.187"
Number of Terminals
3
DC Current Rating
20 A
Switch Type
Rocker Switch
Description
Square Actuator, Round Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.