Zoro Homepage

Square Actuator-Round Rocker, 4P SPST OFF-ON, Amber LED

  • Mfr # RC-1A-DC-1-AL

  • Zoro # G316179015


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Connection
Quick Connect - 0.250"
Contact Form
SPST
Terminals
3
Switch Function
OFF-ON
AC Contact Rating
25 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-1A-DC-1-AL
Zoro #
G316179015
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.94 inch Dia
Panel Cutout Diameter
0.94 in

Details

Connection
Quick Connect - 0.250"
Contact Form
SPST
Terminals
3
Switch Function
OFF-ON
Item
Square Actuator-Round Rocker Switch
AC Contact Rating
25 A (DC)
Mounting Type
Panel Mount - Bushing
Illumination Color
Amber
DC Voltage Rating
12V DC
Series
RC
Illuminated
Illuminated
Number of Positions
2
DC Current Rating
25 A
Terminals Style
Quick Connect - 0.250"
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
Number of Terminals
3
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
12 A

Description

Square Actuator, Round Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.