Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle, 2P SPST OFF-ON IP55, Tab

  • Mfr # TA2-1A-DC-1-O

  • Zoro # G716178717


product price: $9.69
/ea

Key Features

Voltage
14V DC; 125V AC
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Switch Function
OFF-ON
IP Rating
IP 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1A-DC-1-O
Zoro #
G716178717
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Voltage
14V DC; 125V AC
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Switch Function
OFF-ON
IP Rating
IP 55
DC Contact Rating
20 A (AC)
Contact Form
SPST
AC Contact Rating
21 A (DC)
Item
Toggle Switch
Series
TA
Mounting
Panel Mount - Bushing
Terminals
2
Illuminated
Non-illuminated
Number of Positions
2
Number of Terminals
2
AC Voltage Rating
125V AC
DC Current Rating
21 A
DC Voltage Rating
14V DC
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.