Zoro Homepage

Toggle, 2P SPST OFF-ON, Screw

  • Mfr # TA1-1A-DC-4

  • Zoro # G916178678


product price: $5.05
/ea
Sold in multiples of 2 for $10.10

Key Features

Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Series
TA
Terminals
2
Connection
M3 Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA1-1A-DC-4
Zoro #
G916178678
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Mounting
Panel Mount - Bushing
Switch Function
OFF-ON
Series
TA
Terminals
2
Connection
M3 Screw
Voltage
24V DC
Switch Type
Toggle Switch
AC Contact Rating
20 A (DC)
Contact Form
SPST
Item
Toggle Switch
Number of Positions
2
Illuminated
Non-illuminated
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
24 A
DC Voltage Rating
24V DC
Pole Throw Configuration
SPST
Terminals Style
M3 Screw
Number of Terminals
2
DC Current Rating
20 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.