
Toggle, 2P SPST OFF-ON, Screw
Mfr # TA2-1A-DC-6
Zoro # G116178683
product price: $7.59
/eaKey Features
Switch Function
OFF-ON
Contact Form
SPST
AC Contact Rating
21 A (DC)
Terminals
2
Series
TA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1A-DC-6
Zoro #
G116178683
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Switch Function
OFF-ON
Contact Form
SPST
AC Contact Rating
21 A (DC)
Terminals
2
Series
TA
Voltage
14V DC; 125V AC
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Item
Toggle Switch
Connection
#6-32 Screw
Mounting
Panel Mount - Bushing
Number of Positions
2
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
#6-32 Screw
Number of Terminals
2
AC Current Rating
14 A
DC Voltage Rating
14V DC
DC Current Rating
21 A
Pole Throw Configuration
SPST
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.