Zoro Homepage

Toggle, 2P SPST OFF-ON, Solder

  • Mfr # TA2-1B-DC-5

  • Zoro # G316178681


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Contact Form
SPST
Mounting
Panel Mount - Bushing
Connection
Solder Lug
Terminals
2
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1B-DC-5
Zoro #
G316178681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
SPST
Mounting
Panel Mount - Bushing
Connection
Solder Lug
Terminals
2
Item
Toggle Switch
AC Contact Rating
21 A (DC)
Series
TA
DC Contact Rating
20 A (AC)
Switch Type
Toggle Switch
Voltage
14V DC; 125V AC
Switch Function
OFF-(ON)
Illuminated
Non-illuminated
Number of Positions
2
Illuminated / Non-Illuminated
Non-illuminated
AC Voltage Rating
125V AC
AC Current Rating
14 A
Terminals Style
Solder Lug
DC Voltage Rating
14V DC
DC Current Rating
21 A
Pole Throw Configuration
SPST
Number of Terminals
2

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.