
Toggle, 2P SPST OFF-ON, Tab
Mfr # TA1-1A-DC-1
Zoro # G516178733
product price: $3.79
/eaSold in multiples of 3 for $11.37
Key Features
Contact Form
SPST
Switch Function
OFF-ON
Mounting
Panel Mount - Bushing
Terminals
2
Series
TA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1-1A-DC-1
Zoro #
G516178733
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Contact Form
SPST
Switch Function
OFF-ON
Mounting
Panel Mount - Bushing
Terminals
2
Series
TA
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Item
Toggle Switch
Voltage
24V DC
Switch Type
Toggle Switch
Number of Positions
2
Illuminated
Non-illuminated
AC Current Rating
24 A
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
20 A
Number of Terminals
2
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
24V DC
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.