
Toggle, 2P SPST OFF-ON, Tab
Mfr # TA2-1B-DC-1
Zoro # G816178686
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Switch Type
Toggle Switch
AC Contact Rating
21 A (DC)
Series
TA
Switch Function
OFF-(ON)
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1B-DC-1
Zoro #
G816178686
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Item
Toggle Switch
Switch Type
Toggle Switch
AC Contact Rating
21 A (DC)
Series
TA
Switch Function
OFF-(ON)
Mounting
Panel Mount - Bushing
Connection
Quick Connect - 0.250"
Terminals
2
DC Contact Rating
20 A (AC)
Voltage
14V DC; 125V AC
Contact Form
SPST
Number of Positions
2
Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Current Rating
21 A
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
Number of Terminals
2
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
14V DC
AC Current Rating
14 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.