
Toggle, 3P SPDT ON-OFF-ON IP55, Tab
Mfr # TA2-1G-DC-1-O
Zoro # G216178743
product price: $6.39
/eaKey Features
Switch Type
Toggle Switch
Series
TA
Terminals
3
DC Contact Rating
20 A (AC)
Switch Function
(ON)-OFF-(ON)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1G-DC-1-O
Zoro #
G216178743
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Switch Type
Toggle Switch
Series
TA
Terminals
3
DC Contact Rating
20 A (AC)
Switch Function
(ON)-OFF-(ON)
IP Rating
IP 55
Connection
Quick Connect - 0.250"
Item
Toggle Switch
Contact Form
SPDT
Voltage
14V DC; 125V AC
AC Contact Rating
21 A (DC)
Mounting
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Positions
3
Terminals Style
Quick Connect - 0.250"
AC Current Rating
14 A
AC Voltage Rating
125V AC
Number of Terminals
3
DC Voltage Rating
14V DC
DC Current Rating
21 A
Pole Throw Configuration
SPDT
Illuminated / Non-Illuminated
Non-illuminated
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.