Zoro Homepage

Toggle, 3P SPDT ON-OFF-ON, Solder

  • Mfr # TA2-1F-DC-5

  • Zoro # G316178773


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

DC Contact Rating
20 A (AC)
Switch Function
ON-OFF-ON
Switch Type
Toggle Switch
Contact Form
SPDT
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA2-1F-DC-5
Zoro #
G316178773
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

DC Contact Rating
20 A (AC)
Switch Function
ON-OFF-ON
Switch Type
Toggle Switch
Contact Form
SPDT
Item
Toggle Switch
Terminals
3
Mounting
Panel Mount - Bushing
Series
TA
AC Contact Rating
21 A (DC)
Voltage
14V DC; 125V AC
Connection
Solder Lug
Illuminated
Non-illuminated
Number of Positions
3
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
14 A
Terminals Style
Solder Lug
Number of Terminals
3
DC Current Rating
21 A
AC Voltage Rating
125V AC
Pole Throw Configuration
SPDT
DC Voltage Rating
14V DC

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.