
Toggle, 3P SPDT ON-ON IP55, Screw
Mfr # TA2-1D-DC-6-O
Zoro # G016178691
product price: $6.35
/eaKey Features
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Connection
#6-32 Screw
Mounting
Panel Mount - Bushing
Series
TA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1D-DC-6-O
Zoro #
G016178691
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
DC Contact Rating
20 A (AC)
AC Contact Rating
21 A (DC)
Connection
#6-32 Screw
Mounting
Panel Mount - Bushing
Series
TA
Terminals
3
Switch Type
Toggle Switch
IP Rating
IP 55
Contact Form
SPDT
Switch Function
ON-ON
Voltage
14V DC; 125V AC
Item
Toggle Switch
Number of Positions
2
Illuminated
Non-illuminated
Number of Terminals
3
DC Voltage Rating
14V DC
Terminals Style
#6-32 Screw
Illuminated / Non-Illuminated
Non-illuminated
AC Voltage Rating
125V AC
DC Current Rating
21 A
AC Current Rating
14 A
Pole Throw Configuration
SPDT
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.