
Toggle, 3P SPDT ON-ON IP55, Tab
Mfr # TA2-1D-DC-1-O
Zoro # G316178698
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Contact Form
SPDT
AC Contact Rating
21 A (DC)
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TA2-1D-DC-1-O
Zoro #
G316178698
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Contact Form
SPDT
AC Contact Rating
21 A (DC)
Item
Toggle Switch
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Switch Type
Toggle Switch
Terminals
3
Switch Function
ON-ON
Series
TA
Mounting
Panel Mount - Bushing
IP Rating
IP 55
Voltage
14V DC; 125V AC
Illuminated
Non-illuminated
Number of Positions
2
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
14V DC
Number of Terminals
3
DC Current Rating
21 A
Terminals Style
Quick Connect - 0.250"
AC Voltage Rating
125V AC
Pole Throw Configuration
SPDT
AC Current Rating
14 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.