
Toggle, 3P SPDT ON-ON, Screw
Mfr # TA2-1D-DC-6
Zoro # G916178746
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
AC Contact Rating
21 A (DC)
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Voltage
14V DC; 125V AC
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA2-1D-DC-6
Zoro #
G916178746
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
AC Contact Rating
21 A (DC)
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Voltage
14V DC; 125V AC
Mounting
Panel Mount - Bushing
Terminals
3
Connection
#6-32 Screw
Series
TA
Item
Toggle Switch
Contact Form
SPDT
Switch Function
ON-ON
Number of Positions
2
Illuminated
Non-illuminated
Number of Terminals
3
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
21 A
DC Voltage Rating
14V DC
Terminals Style
#6-32 Screw
Pole Throw Configuration
SPDT
AC Voltage Rating
125V AC
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.