
Toggle, 3P SPDT ON-ON, Tab
Mfr # TA1-1D-DC-1
Zoro # G116178706
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Mounting
Panel Mount - Bushing
Voltage
24V DC
Terminals
3
Switch Type
Toggle Switch
Switch Function
ON-ON
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1-1D-DC-1
Zoro #
G116178706
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Mounting
Panel Mount - Bushing
Voltage
24V DC
Terminals
3
Switch Type
Toggle Switch
Switch Function
ON-ON
AC Contact Rating
20 A (DC)
Connection
Quick Connect - 0.250"
Contact Form
SPDT
Item
Toggle Switch
Series
TA
Illuminated
Non-illuminated
Number of Positions
2
Number of Terminals
3
Pole Throw Configuration
SPDT
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
24V DC
AC Current Rating
24 A
DC Current Rating
20 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.