Zoro Homepage

Toggle, 4P DPST OFF-ON, Screw

  • Mfr # TB2-2A-DC-4

  • Zoro # G716178748


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Contact Form
DPST
Connection
M3 Screw
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Terminals
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2A-DC-4
Zoro #
G716178748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
DPST
Connection
M3 Screw
Item
Toggle Switch
Mounting
Panel Mount - Bushing
AC Contact Rating
20 A (DC)
Terminals
4
Voltage
24V DC
Switch Function
OFF-ON
Switch Type
Toggle Switch
Series
TB
Illuminated
Non-illuminated
Number of Positions
2
Illuminated / Non-Illuminated
Non-illuminated
DC Voltage Rating
24V DC
AC Current Rating
24 A
DC Current Rating
20 A
Pole Throw Configuration
DPST
Number of Terminals
4
Terminals Style
M3 Screw

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.