
Toggle, 4P DPST OFF-ON, Tab
Mfr # TB1-2B-DC-1
Zoro # G216178767
product price: $8.99
/eaKey Features
Voltage
14V DC; 125V AC
DC Contact Rating
20 A (AC)
Contact Form
DPST
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-2B-DC-1
Zoro #
G216178767
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Voltage
14V DC; 125V AC
DC Contact Rating
20 A (AC)
Contact Form
DPST
Switch Type
Toggle Switch
Item
Toggle Switch
Mounting
Panel Mount - Bushing
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Terminals
4
Series
TB
Switch Function
OFF-(ON)
Illuminated
Non-illuminated
Number of Positions
2
DC Current Rating
21 A
Number of Terminals
4
Pole Throw Configuration
DPST
DC Voltage Rating
14V DC
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
AC Voltage Rating
125V AC
AC Current Rating
14 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.