
Toggle, 6P DPDT ON-OFF-ON, Screw
Mfr # TB1-2H-DC-6
Zoro # G616178725
product price: $13.05
/eaKey Features
Connection
#6-32 Screw
AC Contact Rating
21 A (DC)
Switch Function
ON-OFF-(ON)
Voltage
14V DC; 125V AC
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-2H-DC-6
Zoro #
G616178725
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Connection
#6-32 Screw
Item
Toggle Switch
AC Contact Rating
21 A (DC)
Switch Function
ON-OFF-(ON)
Voltage
14V DC; 125V AC
Contact Form
DPDT
Terminals
6
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
DC Contact Rating
20 A (AC)
Series
TB
Illuminated
Non-illuminated
Number of Positions
3
DC Voltage Rating
14V DC
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
21 A
AC Voltage Rating
125V AC
AC Current Rating
14 A
Pole Throw Configuration
DPDT
Terminals Style
#6-32 Screw
Number of Terminals
6
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.