Zoro Homepage

Toggle, 6P DPDT ON-OFF-ON, Tab

  • Mfr # TB1-2G-DC-1

  • Zoro # G316178711


product price: $13.35
/ea

Key Features

DC Contact Rating
20 A (AC)
Switch Function
(ON)-OFF-(ON)
Terminals
6
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-2G-DC-1
Zoro #
G316178711
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

DC Contact Rating
20 A (AC)
Switch Function
(ON)-OFF-(ON)
Terminals
6
Item
Toggle Switch
Connection
Quick Connect - 0.250"
AC Contact Rating
21 A (DC)
Voltage
14V DC; 125V AC
Contact Form
DPDT
Switch Type
Toggle Switch
Series
TB
Mounting
Panel Mount - Bushing
Illuminated
Non-illuminated
Number of Positions
3
Terminals Style
Quick Connect - 0.250"
AC Voltage Rating
125V AC
Illuminated / Non-Illuminated
Non-illuminated
DC Current Rating
21 A
Pole Throw Configuration
DPDT
Number of Terminals
6
DC Voltage Rating
14V DC
AC Current Rating
14 A

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.