Zoro Homepage

Toggle, 6P DPDT ON-OFF-ON, Tab

  • Mfr # TB1-2H-DC-1

  • Zoro # G816178693


product price: $9.15
/ea

Key Features

Contact Form
DPDT
AC Contact Rating
21 A (DC)
DC Contact Rating
20 A (AC)
Switch Type
Toggle Switch
Terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1-2H-DC-1
Zoro #
G816178693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
DPDT
AC Contact Rating
21 A (DC)
DC Contact Rating
20 A (AC)
Switch Type
Toggle Switch
Terminals
6
Item
Toggle Switch
Connection
Quick Connect - 0.250"
Series
TB
Voltage
14V DC; 125V AC
Switch Function
ON-OFF-(ON)
Mounting
Panel Mount - Bushing
Number of Positions
3
Illuminated
Non-illuminated
DC Current Rating
21 A
Number of Terminals
6
DC Voltage Rating
14V DC
Pole Throw Configuration
DPDT
AC Voltage Rating
125V AC
Terminals Style
Quick Connect - 0.250"
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.