
Toggle, 6P DPDT ON-OFF-ON, Tab
Mfr # TB2-2F-DC-1
Zoro # G816178723
product price: $7.35
/eaKey Features
AC Contact Rating
20 A (DC)
Terminals
6
Switch Function
ON-OFF-ON
Mounting
Panel Mount - Bushing
Series
TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB2-2F-DC-1
Zoro #
G816178723
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
AC Contact Rating
20 A (DC)
Terminals
6
Switch Function
ON-OFF-ON
Mounting
Panel Mount - Bushing
Series
TB
Connection
Quick Connect - 0.250"
Voltage
24V DC
Contact Form
DPDT
Switch Type
Toggle Switch
Item
Toggle Switch
Illuminated
Non-illuminated
Number of Positions
3
AC Current Rating
24 A
Pole Throw Configuration
DPDT
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Quick Connect - 0.250"
Number of Terminals
6
DC Current Rating
20 A
DC Voltage Rating
24V DC
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.