Zoro Homepage

Toggle, 6P DPDT ON-OFF-ON, Tab

  • Mfr # TB2-2G-DC-1

  • Zoro # G216178675


product price: $7.55
/ea

Key Features

Contact Form
DPDT
Series
TB
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Terminals
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2G-DC-1
Zoro #
G216178675
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Contact Form
DPDT
Item
Toggle Switch
Series
TB
Switch Type
Toggle Switch
Mounting
Panel Mount - Bushing
Terminals
6
Voltage
24V DC
Connection
Quick Connect - 0.250"
Switch Function
(ON)-OFF-(ON)
AC Contact Rating
20 A (DC)
Illuminated
Non-illuminated
Number of Positions
3
Pole Throw Configuration
DPDT
DC Current Rating
20 A
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
24 A
Number of Terminals
6
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
24V DC

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.