Zoro Homepage

Toggle, 6P DPDT ON-OFF-ON, Tab

  • Mfr # TB2-2H-DC-1

  • Zoro # G416178772


product price: $9.89
/ea

Key Features

Series
TB
AC Contact Rating
20 A (DC)
Switch Function
ON-OFF-(ON)
Contact Form
DPDT
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB2-2H-DC-1
Zoro #
G416178772
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Series
TB
AC Contact Rating
20 A (DC)
Switch Function
ON-OFF-(ON)
Contact Form
DPDT
Voltage
24V DC
Item
Toggle Switch
Switch Type
Toggle Switch
Connection
Quick Connect - 0.250"
Mounting
Panel Mount - Bushing
Terminals
6
Number of Positions
3
Illuminated
Non-illuminated
AC Current Rating
24 A
Illuminated / Non-Illuminated
Non-illuminated
Number of Terminals
6
Terminals Style
Quick Connect - 0.250"
DC Current Rating
20 A
Pole Throw Configuration
DPDT
DC Voltage Rating
24V DC

Description

Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.