
Toggle, 6P DPDT ON-ON, Solder
Mfr # TB1-2D-DC-5
Zoro # G016178721
product price: $8.79
/eaKey Features
Mounting
Panel Mount - Bushing
DC Contact Rating
20 A (AC)
Terminals
6
Voltage
14V DC; 125V AC
Series
TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-2D-DC-5
Zoro #
G016178721
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Mounting
Panel Mount - Bushing
DC Contact Rating
20 A (AC)
Item
Toggle Switch
Terminals
6
Voltage
14V DC; 125V AC
Series
TB
Switch Function
ON-ON
Switch Type
Toggle Switch
AC Contact Rating
21 A (DC)
Contact Form
DPDT
Connection
Solder Lug
Number of Positions
2
Illuminated
Non-illuminated
AC Current Rating
14 A
Illuminated / Non-Illuminated
Non-illuminated
Terminals Style
Solder Lug
Pole Throw Configuration
DPDT
DC Voltage Rating
14V DC
Number of Terminals
6
AC Voltage Rating
125V AC
DC Current Rating
21 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.