
Toggle, 6P DPDT ON-ON, Tab
Mfr # TB1-2E-DC-1
Zoro # G716178687
product price: $12.29
/eaKey Features
Mounting
Panel Mount - Bushing
Terminals
6
Contact Form
DPDT
AC Contact Rating
21 A (DC)
Series
TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB1-2E-DC-1
Zoro #
G716178687
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Item
Toggle Switch
Mounting
Panel Mount - Bushing
Terminals
6
Contact Form
DPDT
AC Contact Rating
21 A (DC)
Series
TB
Switch Function
ON-(ON)
Switch Type
Toggle Switch
Voltage
14V DC; 125V AC
DC Contact Rating
20 A (AC)
Connection
Quick Connect - 0.250"
Number of Positions
2
Illuminated
Non-illuminated
Pole Throw Configuration
DPDT
DC Voltage Rating
14V DC
Terminals Style
Quick Connect - 0.250"
AC Voltage Rating
125V AC
DC Current Rating
21 A
Number of Terminals
6
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
14 A
Description
Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.