
Toggle with Safety Cover Red, 2P SPST OFF-ON, Tab
Mfr # TB2-1A-DC-1-SC-B
Zoro # G816178716
product price: $12.29
/eaKey Features
Connection
Quick Connect - 0.250"
Terminals
2
AC Contact Rating
20 A (DC)
Voltage
24V DC
Contact Form
SPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB2-1A-DC-1-SC-B
Zoro #
G816178716
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Connection
Quick Connect - 0.250"
Terminals
2
AC Contact Rating
20 A (DC)
Voltage
24V DC
Contact Form
SPST
Series
TB
Item
Toggle Switch
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
Switch Function
OFF-ON
Illuminated
Non-illuminated
Number of Positions
2
AC Current Rating
24 A
Pole Throw Configuration
SPST
DC Voltage Rating
24V DC
DC Current Rating
20 A
Number of Terminals
2
Terminals Style
Quick Connect - 0.250"
Illuminated / Non-Illuminated
Non-illuminated
Description
Toggle Switch with Safety Cover
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.