
Universal 4 Position Ignition Switch 3/4''-20, Anti-Restart
Mfr # HDI1-4A-3-A1
Zoro # G916178784
product price: $37.99
/eaKey Features
Type
Ignition Switch
Terminals Style
10-32 studs
Number of Terminals
4
Series
HDI1
Mounting Type
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDI1-4A-3-A1
Zoro #
G916178784
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
0.75 inch Dia
Panel Cutout Diameter
0.75 in
Details
Type
Ignition Switch
Terminals Style
10-32 studs
Number of Terminals
4
Series
HDI1
Mounting Type
Panel Mount - Bushing
Switch Function
ACC - OFF - ON/ACC - START
Illuminated
Non-illuminated
DC Contact Rating
30 A (DC)
Number of Positions
4
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Non-illuminated
Switch Type
Ignition Switch
Item
Ignition Switch
AC Current Rating
12 A
DC Current Rating
30 A
Description
4 Position Ignition Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.